MORSE CUTTING TOOLS 33745 | AK8FUF

MORSE CUTTING TOOLS 33745 Straight Flute Tap, #10 Nc, 24 TPI, 4 Flute, H3 Plug Straight

Item: AK8FUF Model: 33745
Limited Availability
€7.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 3/8"
Series2068 Series
Thread DirectionRight Hand
Thread Length7/8"
Thread LimitH3
Thread Size#10-24

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread DirectionTap TypeNumber Of TapsPrice
MORSE CUTTING TOOLS 33608 | AK8FQM 33608#3-561/2"1 13/16"H23Right Hand--€12.77
RFQ
MORSE CUTTING TOOLS 33610 | AK8FQN 33610#4-409/16"1 7/8"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33611 | AK8FQP 33611#4-489/16"1 7/8"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33612 | AK8FQQ 33612#4-369/16"1 7/8"H23Right Hand--€10.06
RFQ
MORSE CUTTING TOOLS 33613 | AK8FQR 33613#5-405/8"1 15/16"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33614 | AK8FQT 33614#5-445/8"1 15/16"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33615 | AK8FQU 33615#6-3211/16"2"H13Right Hand--€8.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 33745 Straight Flute Tap, #10 Nc, 24 TPI, 4 Flute, H3 Plug Straight
€7.84 /unit