MORSE CUTTING TOOLS 32504 | AK8FDE

MORSE CUTTING TOOLS 32504 Straight Flute Tap, ‎1-1/2 Inch 8 TPI, 6 Flute, H5 Bottoming Straight

Item: AK8FDE Model: 32504
Limited Availability
€189.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeBottom
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length6 3/8"
Series2046 Series
Thread DirectionRight Hand
Thread Length3"
Thread LimitH5
Thread Size1 1/2"-8

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread DirectionPrice
MORSE CUTTING TOOLS 32338 | AK8EXZ 323381 3/8"-83"6 1/16"H54Right Hand€156.64
RFQ
MORSE CUTTING TOOLS 32340 | AK8EYA 323401 1/2"-83"6 3/8"H56Right Hand€189.53
RFQ
MORSE CUTTING TOOLS 32344 | AK8EYB 323441 3/4"-83 3/16"7"H66Right Hand€272.63
RFQ
MORSE CUTTING TOOLS 32348 | AK8EYC 323482"-83 9/16"7 5/8"H66Right Hand€402.34
RFQ
MORSE CUTTING TOOLS 32501 | AK8FDB 325011 1/8"-82 9/16"5 7/16"H54Right Hand€101.46
RFQ
MORSE CUTTING TOOLS 32502 | AK8FDC 325021 1/4"-82 9/16"5 3/4"H54Right Hand€120.48
RFQ
MORSE CUTTING TOOLS 32503 | AK8FDD 325031 3/8"-83"6 1/16"H54Right Hand€156.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 32504 Straight Flute Tap, ‎1-1/2 Inch 8 TPI, 6 Flute, H5 Bottoming Straight
€189.53 /unit