MORSE CUTTING TOOLS 32492 | AK8FCZ

MORSE CUTTING TOOLS 32492 Straight Flute Tap, ‎1-1/2 Inch Nf, 12 TPI, 6 Flute, H4 Plug Straight

Item: AK8FCZ Model: 32492
Limited Availability
€328.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length6 3/8"
Series2046 Series
Thread DirectionRight Hand
Thread Length3"
Thread LimitH4
Thread Size1 1/2"-12

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread DirectionTap TypeNumber Of TapsPrice
MORSE CUTTING TOOLS 32303 | AK8EWY 323031/4"-201"2 1/2"H34Right Hand--€8.24
RFQ
MORSE CUTTING TOOLS 32304 | AK8EWZ 323041/4"-281"2 1/2"H34Right Hand--€8.24
RFQ
MORSE CUTTING TOOLS 32305 | AK8EXA 323055/16"-181 1/8"2 23/32"H34Right Hand--€9.94
RFQ
MORSE CUTTING TOOLS 32306 | AK8EXB 323065/16"-241 1/8"2 23/32"H34Right Hand--€9.94
RFQ
MORSE CUTTING TOOLS 32307 | AK8EXC 323073/8"-161 1/4"2 15/16"H34Right Hand--€11.27
RFQ
MORSE CUTTING TOOLS 32308 | AK8EXD 323083/8"-241 1/4"2 15/16"H34Right Hand--€11.27
RFQ
MORSE CUTTING TOOLS 32309 | AK8EXE 323097/16"-141 7/16"3 5/32"H34Right Hand--€19.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 32492 Straight Flute Tap, ‎1-1/2 Inch Nf, 12 TPI, 6 Flute, H4 Plug Straight
€328.90 /unit