MORSE CUTTING TOOLS 32406 | AK8EYX

MORSE CUTTING TOOLS 32406 Straight Flute Tap, 1/4 Inch Nc, 20 TPI, 3 Flute, H3 Plug Straight

Item: AK8EYX Model: 32406
Limited Availability
€12.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 1/2"
Series2046 Series
Thread DirectionRight Hand
Thread Length1"
Thread LimitH3
Thread Size1/4"-20

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread DirectionPrice
MORSE CUTTING TOOLS 32405 | AK8EYW 324051/4"-201"2 1/2"H32Right Hand€10.02
RFQ
MORSE CUTTING TOOLS 32408 | AK8EYZ 324081/4"-201"2 1/2"H53Right Hand€11.80
RFQ
MORSE CUTTING TOOLS 32412 | AK8EZF 324121/4"-281"2 1/2"H32Right Hand€10.02
RFQ
MORSE CUTTING TOOLS 32413 | AK8EZG 324131/4"-281"2 1/2"H33Right Hand€13.40
RFQ
MORSE CUTTING TOOLS 32420 | AK8EZP 324205/16"-181 1/8"2 23/32"H33Right Hand€14.83
RFQ
MORSE CUTTING TOOLS 32425 | AK8EZX 324255/16"-241 1/8"2 23/32"H33Right Hand€14.83
RFQ
MORSE CUTTING TOOLS 32431 | AK8FAD 324313/8"-161 1/4"2 15/16"H33Right Hand€16.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 32406 Straight Flute Tap, 1/4 Inch Nc, 20 TPI, 3 Flute, H3 Plug Straight
€12.69 /unit