MORSE CUTTING TOOLS 30899 | AN9NBU

MORSE CUTTING TOOLS 30899 Spiral Flute, ‎1-14 Inch Size, 4 Flute, H4

Item: AN9NBU Model: 30899
Limited Availability
€237.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length5 1/8"
Series2102 Series
Thread Length1.025"
Thread LimitH4
Thread Size1"-14

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34757 | AM6EPX 347571/4"-200.433"2 1/2"H33€29.98
RFQ
MORSE CUTTING TOOLS 34758 | AM6EPY 347581/4"-280.433"2 1/2"H33€29.98
RFQ
MORSE CUTTING TOOLS 34759 | AM6EPZ 347595/16"-180.472"2 23/32"H33€33.72
RFQ
MORSE CUTTING TOOLS 34760 | AM6EQA 347605/16"-240.472"2 23/32"H33€33.72
RFQ
MORSE CUTTING TOOLS 34761 | AM6EQB 347613/8"-160.551"2 15/16"H33€37.01
RFQ
MORSE CUTTING TOOLS 34762 | AM6EQC 347623/8"-240.551"2 15/16"H33€37.01
RFQ
MORSE CUTTING TOOLS 34763 | AM6EQD 347637/16"-140.591"3 5/32"H33€53.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 30899 Spiral Flute, ‎1-14 Inch Size, 4 Flute, H4
€237.18 /unit