MORSE CUTTING TOOLS 30844 | AN9MZN

MORSE CUTTING TOOLS 30844 Spiral Point Tap, ‎7/16-20 Size

Item: AN9MZN Model: 30844
Limited Availability
€30.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBright
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3 5/32"
Series2101 Series
Thread Length7/8"
Thread LimitH3
Thread Size7/16"-20

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34710 | AM6EPB 347101/4"-205/8"2 1/2"H32€15.70
RFQ
MORSE CUTTING TOOLS 34711 | AM6EPC 347111/4"-205/8"2 1/2"H33€15.70
RFQ
MORSE CUTTING TOOLS 34712 | AM6EPD 347121/4"-285/8"2 1/2"H32€15.70
RFQ
MORSE CUTTING TOOLS 34713 | AM6EPE 347131/4"-285/8"2 1/2"H33€15.70
RFQ
MORSE CUTTING TOOLS 34714 | AM6EPF 347145/16"-180.688"2 23/32"H33€21.01
RFQ
MORSE CUTTING TOOLS 34715 | AM6EPG 347155/16"-240.688"2 23/32"H33€21.01
RFQ
MORSE CUTTING TOOLS 34716 | AM6EPH 347163/8"-163/4"2 15/16"H33€21.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 30844 Spiral Point Tap, ‎7/16-20 Size
€30.37 /unit