MORSE CUTTING TOOLS 30399 | AM6THD

MORSE CUTTING TOOLS 30399 Spiral Point Tap, ‎3/4-10 Inch Dia., GH5 Plug, 4 Flute, Hss

Item: AM6THD Model: 30399
Limited Availability
€417.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBlack
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length4 1/4"
Series2097 Series
Thread Length1.2188"
Thread LimitH5
Thread Size3/4"-10

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 61068 | AM6CGD 61068M12 x 1.7515/16"3 3/8"D63€203.37
RFQ
MORSE CUTTING TOOLS 61014 | AM6JDM 610145/16"-1811/16"2 23/32"H33€125.97
RFQ
MORSE CUTTING TOOLS 61015 | AM6JDN 610155/16"-1811/16"2 23/32"H53€125.97
RFQ
MORSE CUTTING TOOLS 61016 | AM6JDP 610165/16"-2411/16"2 23/32"H33€125.97
RFQ
MORSE CUTTING TOOLS 61017 | AM6JDQ 610175/16"-2411/16"2 23/32"H43€125.97
RFQ
MORSE CUTTING TOOLS 61022 | AM6JDR 610227/16"-147/8"3 5/32"H33€165.79
RFQ
MORSE CUTTING TOOLS 61023 | AM6JDT 610237/16"-147/8"3 5/32"H53€165.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 30399 Spiral Point Tap, ‎3/4-10 Inch Dia., GH5 Plug, 4 Flute, Hss
€417.58 /unit