MORSE CUTTING TOOLS 25733 | AM6CBY

MORSE CUTTING TOOLS 25733 Capscrew Counterbore, 5/8 Inch Dia., Hss

Item: AM6CBY Model: 25733
Limited Availability
€186.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounterbore
Body Dia.0.969"
Cutting DirectionRight Hand
FinishUncoated
Flute Length1 1/2"
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length7 5/8"
Pilot Dia.5/8"
Pilot Length5/8"
Pilot TypeStandard
Screw Size5/8"
Screw TypeCap Screw
Series1766 Series
Shank Dia.5/8"
Shank Length5"

Product Variants

ProductModelPilot Dia.Overall LengthShank Dia.Shank LengthPilot LengthBody Dia.Screw SizeMaterialPrice
MORSE CUTTING TOOLS 25741 | AK8CLM 257411/4"5 5/8"5/16"-9/32"0.38"1/4"High Speed Steel€61.99
RFQ
MORSE CUTTING TOOLS 25742 | AK8CLN 257425/16"6 1/8"3/8"-5/16"0.474"5/16"High Speed Steel€77.36
RFQ
MORSE CUTTING TOOLS 25743 | AK8CLP 257433/8"7 1/2"1/2"-3/8"0.569"3/8"High Speed Steel€83.10
RFQ
MORSE CUTTING TOOLS 25744 | AK8CLQ 257440.437"7 1/2"1/2"-7/16"0.661"7/16"High Speed Steel€99.87
RFQ
MORSE CUTTING TOOLS 25745 | AK8CLR 257451/2"7"1/2"-1/2"0.755"1/2"High Speed Steel€114.40
RFQ
MORSE CUTTING TOOLS 25727 | AM6CBT 257270.218"5 1/4"0.2812"-1/4"0.344"#10High Speed Steel€58.96
RFQ
MORSE CUTTING TOOLS 25728 | AM6CBU 257280.281"5 5/8"5/16"4"9/32"0.412"1/4"High Speed Steel€61.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 25733 Capscrew Counterbore, 5/8 Inch Dia., Hss
€186.67 /unit