MORSE CUTTING TOOLS 25632 | AN3PWU

MORSE CUTTING TOOLS 25632 CounterSink, ‎1-1/4 Inch Cutting Dia., 1/2 Inch Shank Dia., 1 Flute, 90 Degree

Item: AN3PWU Model: 25632
Limited Availability
€165.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.1 1/4"
Cutting DirectionRight Hand
FinishBlack Oxide
MaterialHigh Speed Steel
Material GradeGrade M2
Number Of Flutes1
Overall Length3"
Series1752 Series
Shank Dia.1/2"
Shank TypeRound
Single Or Double EndSingle

Product Variants

ProductModelBody Dia.Shank Dia.Overall LengthCountersink AngleNumber Of FlutesMaterialFinishPrice
MORSE CUTTING TOOLS 25571 | AK8CJM 255711/4"1/4"2"-1High Speed SteelBlack Oxide€21.17
RFQ
MORSE CUTTING TOOLS 25572 | AK8CJN 255721/4"1/4"2"-1High Speed SteelBlack Oxide€21.17
RFQ
MORSE CUTTING TOOLS 25573 | AK8CJP 255731/4"1/4"2"-1High Speed SteelBlack Oxide€21.17
RFQ
MORSE CUTTING TOOLS 25574 | AK8CJQ 255741/4"1/4"2"-1High Speed SteelBlack Oxide€21.17
RFQ
MORSE CUTTING TOOLS 25575 | AK8CJR 255753/8"1/4"2"-1High Speed SteelBlack Oxide€26.25
RFQ
MORSE CUTTING TOOLS 25576 | AK8CJT 255763/8"1/4"2"-1High Speed SteelBlack Oxide€26.25
RFQ
MORSE CUTTING TOOLS 25577 | AK8CJU 255773/8"1/4"2"-1High Speed SteelBlack Oxide€26.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 25632 CounterSink, ‎1-1/4 Inch Cutting Dia., 1/2 Inch Shank Dia., 1 Flute, 90 Degree
€165.84 /unit