MORSE CUTTING TOOLS 25015 | AK8CCJ

MORSE CUTTING TOOLS 25015 Drill Bit, #3 Dia., 5 Inch Overall Length

Item: AK8CCJ Model: 25015
Limited Availability
€52.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Body Dia.1/4"
Cutting DirectionRight Hand
Cutting StylePlain
Drill Point Dia.7/64"
End TypeDouble End
FinishUncoated
MaterialHigh Speed Steel
Material GradeGrade M2
Overall Length5"
Point Angle60°
Series1499 Series
Shank TypeRound
Trade Size#3

Product Variants

ProductModelOverall LengthMaterialFinishCutting DirectionMaterial GradePrice
MORSE CUTTING TOOLS 25010 | AK8CCD 250103"High Speed SteelUncoatedRight HandGrade M2€31.64
RFQ
MORSE CUTTING TOOLS 25011 | AK8CCE 250114"High Speed SteelUncoatedRight HandGrade M2€32.89
RFQ
MORSE CUTTING TOOLS 25012 | AK8CCF 250124"High Speed SteelUncoatedRight HandGrade M2€34.59
RFQ
MORSE CUTTING TOOLS 25013 | AK8CCG 250135"High Speed SteelUncoatedRight HandGrade M2€48.19
RFQ
MORSE CUTTING TOOLS 25014 | AK8CCH 250144"High Speed SteelUncoatedRight HandGrade M2€37.56
RFQ
MORSE CUTTING TOOLS 25016 | AK8CCK 250164"High Speed SteelUncoatedRight HandGrade M2€40.45
RFQ
MORSE CUTTING TOOLS 25017 | AK8CCL 250175"High Speed SteelUncoatedRight HandGrade M2€56.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 25015 Drill Bit, #3 Dia., 5 Inch Overall Length
€52.39 /unit