MORSE CUTTING TOOLS 22389 | AM6HMD

MORSE CUTTING TOOLS 22389 Chucking Reamer, 20.5 Mm Dia., 8 Flute, Round Shank, Hss, 9 Inch Length

Item: AM6HMD Model: 22389
Limited Availability
€136.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length2 1/2"
Flute TypeStraight Flute
MaterialHigh Speed Steel
Number Of Flutes8
Overall Length9"
Reamer Diameter2.5 mm
Reamer TypeChucking
Series1655M Series
Shank Dia.0.624"
Shank TypeStraight

Product Variants

ProductModelFlute LengthNumber Of FlutesOverall LengthMaterialFinishCutting DirectionFlute TypePrice
MORSE CUTTING TOOLS 22368 | AM6HLF 223681 3/4"67"High Speed SteelBrightRight HandStraight Flute€59.99
RFQ
MORSE CUTTING TOOLS 22369 | AM6HLG 223691 3/4"67"High Speed SteelBrightRight Hand-€57.20
RFQ
MORSE CUTTING TOOLS 22370 | AM6HLH 223701 3/4"67"High Speed SteelBrightRight HandStraight Flute€62.27
RFQ
MORSE CUTTING TOOLS 22371 | AM6HLJ 223711 3/4"67"High Speed SteelBrightRight Hand-€62.33
RFQ
MORSE CUTTING TOOLS 22372 | AM6HLK 223722"68"High Speed SteelBrightRight Hand-€71.70
RFQ
MORSE CUTTING TOOLS 22373 | AM6HLL 223732"68"High Speed SteelBrightRight Hand-€62.33
RFQ
MORSE CUTTING TOOLS 22374 | AM6HLM 223742"68"High Speed SteelBrightRight HandStraight Flute€77.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 22389 Chucking Reamer, 20.5 Mm Dia., 8 Flute, Round Shank, Hss, 9 Inch Length
€136.16 /unit