MORSE CUTTING TOOLS 18184 | AM6DAY

MORSE CUTTING TOOLS 18184 Drill Kit, ‎29 Pieces

Item: AM6DAY Model: 18184
Limited Availability
€558.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Cutting DirectionRight Hand
Double MarginNo
FinishOxidized
Flute Length2", 4", 3", 2 1/2", 1 1/4", 2 1/4", 1 3/4", 1 1/8", 4 5/8", 4 3/4", 4 1/8", 4 1/4", 2 3/4", 3 7/8", 3 3/8", 4 3/8"
Increments1/64"
Largest Drill Bit Size1/2"
MaterialHigh Speed Steel
Material GradeGrade M7
Number Of Flutes2
Overall Length7 1/2", 3", 6", 7", 7 3/4", 6 1/2", 5 3/4", 6 1/4", 7 1/4", 2 1/4", 6 1/8", 4 5/8", 5 3/8", 4 1/4", 5 1/8", 3 3/4", 6 3/8", 6 3/4", 7/4"
Parabolic FlutesNo
Point Angle118°
Point TypeStandard
Series8095 Series
Shank Dia.3/8", 5/16", 1/8", 1/4", 1/2", 7/32", 11/32", 7/16", 3/16", 9/32", 13/32", 15/32", 5/32", 3/32", 1/16", 25/64", 11/64", 21/64", 13/64", 15/64", 9/64", 7/64", 5/64", 17/64", 27/64", 23/64", 29/64", 31/64", 19/64"
Shank TypeRound
Size3/8", 5/16", 1/8", 1/4", 1/2", 7/32", 11/32", 7/16", 3/16", 9/32", 13/32", 15/32", 5/32", 3/32", 1/16", 25/64", 11/64", 21/64", 13/64", 15/64", 9/64", 7/64", 5/64", 17/64", 27/64", 23/64", 29/64", 31/64", 19/64"
Smallest Drill Bit Size1/16"
Spiral TypeRight Hand

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthMaterialCutting DirectionFinishNumber Of FlutesMaterial GradePrice
MORSE CUTTING TOOLS 18104 | AK7XWB 181043 1/2", 3 1/16", 3 7/16", 2 7/8", 3 5/8", 2 3/4", 2 5/8", 3 3/4", 2 15/16", 3 7/8", 3 3/16", 3 5/16"1/16" to 1/2"5", 4", 5 1/4", 4 1/2", 4 5/8", 4 3/4", 4 1/8", 4 1/4", 5 1/8", 4 7/8", 3 7/8", 4 3/8"High Speed Steel-Oxidized2Grade M7€234.02
RFQ
MORSE CUTTING TOOLS 18183 | AM6NHE 181832", 2 1/2", 1 1/4", 3 1/2", 1", 2 1/8", 1 3/4", 1 5/8", 4 1/2", 7/8", 2 7/16", 1 1/2", 3 1/16", 2 5/16", 2 7/8", 3 5/8", 2 3/4", 2 5/8", 3 3/4", 2 15/16", 3 7/8", 3 5/16", 4 3/16", 4 3/8", 3 15/16", 3 3/16", 4 1/16", 4 5/16"3/8", 5/16", 1/8", 1/4", 1/2", 7/32", 11/32", 7/16", 3/16", 9/32", 13/32", 15/32", 5/32", 3/32", 1/16", 25/64", 11/64", 21/64", 13/64", 15/64", 9/64", 7/64", 5/64", 17/64", 27/64", 23/64", 29/64", 31/64", 19/64"2", 5", 4", 3 1/8", 5 5/8", 6", 5 3/4", 5 1/2", 5 1/4", 2 1/4", 4 1/2", 4 5/8", 1 7/8", 4 3/4", 5 3/8", 4 1/8", 3 1/4", 2 7/8", 4 1/4", 3 5/8", 5 1/8", 2 3/4", 4 7/8", 2 5/8", 3 3/4", 3 7/8", 5 7/8", 4 3/8"High Speed SteelRight Hand-2Grade M7€541.23
RFQ
MORSE CUTTING TOOLS 18112 | AM6TBT 181124 1/2", 6"9/16", 1", 1/2", 17/32", 3/4", 5/8", 7/8", 29/32", 11/16", 15/16", 19/32", 23/32", 13/16", 39/64", 21/32", 25/32", 31/32", 41/64", 57/64", 37/64", 55/64", 51/64", 59/64", 33/64", 47/64", 49/64", 63/64", 35/64", 27/64", 45/64", 43/64", 53/64", 61/64"6"High Speed SteelRight Hand-2Grade M7€1,936.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 18184 Drill Kit, ‎29 Pieces
€558.80 /unit