MORSE CUTTING TOOLS 17676 | AM6CZR

MORSE CUTTING TOOLS 17676 Jobber, ‎8.20mm Dia., 4-5/8 Inch Overall Length, Cobalt

Item: AM6CZR Model: 17676
Limited Availability
€26.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length84 mm
MaterialCobalt
Material GradeGrade M42
Overall Length117 mm
Point Angle135°
Series2345 Series
Size8.2 mm

Product Variants

ProductModelMaterialFinishFlute LengthOverall LengthCutting DirectionShank Dia.Material GradePrice
MORSE CUTTING TOOLS 17602 | AM6CWL 17602CobaltBright18 mm41 mm--Grade M42€5.92
RFQ
MORSE CUTTING TOOLS 17603 | AM6CWM 17603CobaltBright18 mm41 mm--Grade M42€6.53
RFQ
MORSE CUTTING TOOLS 17604 | AM6CWN 17604CobaltBright19 mm44 mm--Grade M42€6.44
RFQ
MORSE CUTTING TOOLS 17605 | AM6CWP 17605CobaltBright22 mm48 mm--Grade M42€6.18
RFQ
MORSE CUTTING TOOLS 17606 | AM6CWQ 17606CobaltBright22 mm48 mm--Grade M42€6.18
RFQ
MORSE CUTTING TOOLS 17607 | AM6CWR 17607CobaltBright22 mm48 mm--Grade M42€6.18
RFQ
MORSE CUTTING TOOLS 17608 | AM6CWT 17608CobaltBright22 mm48 mm--Grade M42€5.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 17676 Jobber, ‎8.20mm Dia., 4-5/8 Inch Overall Length, Cobalt
€26.31 /unit