MORSE CUTTING TOOLS 17468 | AK7XPA

MORSE CUTTING TOOLS 17468 Taper Drill Bit, ‎8.5mm Dia., 6-1/2 Inch Overall Length

Item: AK7XPA Model: 17468
Limited Availability
€39.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length109 mm
MaterialHigh Speed Steel
Overall Length165 mm
Point Angle118°
Series1317 Series
Size8.5 mm

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 17409 | AK7XMX 1740956 mm85 mmHigh Speed SteelBlack Oxide€15.07
RFQ
MORSE CUTTING TOOLS 17416 | AK7XNC 1741659 mm90 mmHigh Speed SteelBlack Oxide€16.45
RFQ
MORSE CUTTING TOOLS 17424 | AK7XNG 1742466 mm100 mmHigh Speed SteelBlack Oxide€19.94
RFQ
MORSE CUTTING TOOLS 17425 | AK7XNH 1742569 mm106 mmHigh Speed SteelBlack Oxide€20.06
RFQ
MORSE CUTTING TOOLS 17434 | AK7XNM 1743478 mm119 mmHigh Speed SteelBlack Oxide€24.26
RFQ
MORSE CUTTING TOOLS 17439 | AK7XNN 1743982 mm126 mmHigh Speed SteelBlack Oxide€24.26
RFQ
MORSE CUTTING TOOLS 17444 | AK7XNR 1744487 mm132 mmHigh Speed SteelBlack Oxide€26.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 17468 Taper Drill Bit, ‎8.5mm Dia., 6-1/2 Inch Overall Length
€39.54 /unit