MORSE CUTTING TOOLS 17115 | AK7XGA

MORSE CUTTING TOOLS 17115 Jobber, ‎48 Dia., 2 Inch Overall Length, Cobalt

Item: AK7XGA Model: 17115
Limited Availability
€4.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length1"
MaterialCobalt
Material GradeGrade M42
Overall Length2"
Point Angle135°
Series2340 Series
Size#48

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialMaterial GradePrice
MORSE CUTTING TOOLS 17101 | AK7XFH 17101Bright11/16"1 5/8"CobaltGrade M42€5.96
RFQ
MORSE CUTTING TOOLS 17102 | AK7XFJ 17102Bright11/16"1 5/8"CobaltGrade M42€5.96
RFQ
MORSE CUTTING TOOLS 17103 | AK7XFK 17103Bright11/16"1 5/8"CobaltGrade M42€5.96
RFQ
MORSE CUTTING TOOLS 17104 | AK7XFL 17104Bright3/4"1 3/4"CobaltGrade M42€5.96
RFQ
MORSE CUTTING TOOLS 17105 | AK7XFM 17105Bright3/4"1 3/4"CobaltGrade M42€5.76
RFQ
MORSE CUTTING TOOLS 17107 | AK7XFQ 17107Bright7/8"1 7/8"CobaltGrade M42€5.09
RFQ
MORSE CUTTING TOOLS 17108 | AK7XFR 17108Bright7/8"1 7/8"CobaltGrade M42€5.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 17115 Jobber, ‎48 Dia., 2 Inch Overall Length, Cobalt
€4.73 /unit