MORSE CUTTING TOOLS 16617 | AK7WUF

MORSE CUTTING TOOLS 16617 Aircraft Extension Drill, #4 Dia., 6 Inch Length

Item: AK7WUF Model: 16617
Limited Availability
€14.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length2 1/2"
MaterialHigh Speed Steel
Overall Length6"
Point Angle135°
Series1390 Series
Size#4

Product Variants

ProductModelFinishFlute LengthShank Dia.MaterialOverall LengthCutting DirectionPrice
MORSE CUTTING TOOLS 16600 | AK7WTP 16600Black Oxide3/4"-High Speed Steel6"-€21.64
RFQ
MORSE CUTTING TOOLS 16601 | AK7WTQ 16601Black Oxide7/8"-High Speed Steel6"-€10.14
RFQ
MORSE CUTTING TOOLS 16602 | AK7WTR 16602Black Oxide1"-High Speed Steel6"-€10.14
RFQ
MORSE CUTTING TOOLS 16603 | AK7WTT 16603Black Oxide1 1/4"-High Speed Steel6"-€8.18
RFQ
MORSE CUTTING TOOLS 16604 | AK7WTU 16604Black Oxide1 1/2"-High Speed Steel6"-€8.43
RFQ
MORSE CUTTING TOOLS 16605 | AK7WTV 16605Black Oxide1 5/8"-High Speed Steel6"-€8.34
RFQ
MORSE CUTTING TOOLS 16606 | AK7WTW 16606Black Oxide1 3/4"-High Speed Steel6"-€9.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 16617 Aircraft Extension Drill, #4 Dia., 6 Inch Length
€14.08 /unit