MORSE CUTTING TOOLS 14525 | AK7VGB

MORSE CUTTING TOOLS 14525 Jobber, I Size, Nas 907, Type B Black Oxide

Item: AK7VGB Model: 14525
Limited Availability
€11.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length2 7/8"
MaterialHigh Speed Steel
Overall Length4 1/8"
Point Angle135°
Series1385 Series
SizeI

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 14301 | AK7UYP 143011/8"3/4"High Speed SteelBlack Oxide€6.57
RFQ
MORSE CUTTING TOOLS 14302 | AK7UYQ 143021/8"3/4"High Speed SteelBlack Oxide€6.57
RFQ
MORSE CUTTING TOOLS 14303 | AK7UYR 143033/16"3/4"High Speed SteelBlack Oxide€5.92
RFQ
MORSE CUTTING TOOLS 14304 | AK7UYT 143043/16"3/4"High Speed SteelBlack Oxide€6.18
RFQ
MORSE CUTTING TOOLS 14305 | AK7UYU 143053/16"3/4"High Speed SteelBlack Oxide€6.18
RFQ
MORSE CUTTING TOOLS 14306 | AK7UYV 143063/16"3/4"High Speed SteelBlack Oxide€4.93
RFQ
MORSE CUTTING TOOLS 14307 | AK7UYW 143071/4"1"High Speed SteelBlack Oxide€4.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 14525 Jobber, I Size, Nas 907, Type B Black Oxide
€11.27 /unit