MORSE CUTTING TOOLS 13303 | AK7TRN

MORSE CUTTING TOOLS 13303 Jobber, ‎26 Dia., 3 Inch Overall Length, Bright Finish Hss

Item: AK7TRN Model: 13303
Limited Availability
€8.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length1 7/8"
MaterialHigh Speed Steel
Overall Length3"
Parabolic FlutesYes
Point Angle135°
Series1355 Series
Size#26

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 13278 | AK7TQC 132782 5/8"3 7/8"High Speed SteelBright€11.50
RFQ
MORSE CUTTING TOOLS 13279 | AK7TQD 132792 5/8"3 7/8"High Speed SteelBright€11.50
RFQ
MORSE CUTTING TOOLS 13280 | AK7TQF 132802 1/2"3 3/4"High Speed SteelBright€11.31
RFQ
MORSE CUTTING TOOLS 13281 | AK7TQG 132812 1/2"3 3/4"High Speed SteelBright€11.31
RFQ
MORSE CUTTING TOOLS 13282 | AK7TQH 132822 1/2"3 3/4"High Speed SteelBright€10.59
RFQ
MORSE CUTTING TOOLS 13283 | AK7TQJ 132832 1/2"3 3/4"High Speed SteelBright€10.59
RFQ
MORSE CUTTING TOOLS 13284 | AK7TQL 132842 7/16"3 5/8"High Speed SteelBright€10.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 13303 Jobber, ‎26 Dia., 3 Inch Overall Length, Bright Finish Hss
€8.59 /unit