MORSE CUTTING TOOLS 12748 | AM6QHV

MORSE CUTTING TOOLS 12748 Taper Drill Bit, 11.2mm Size

Item: AM6QHV Model: 12748
Limited Availability
€306.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length128 mm
MaterialCobalt
Material GradeGrade M35
Overall Length195 mm
Parabolic FlutesYes
Point Angle130°
Series1362 Series
Shank TypeRound
Size11.2 mm
Spiral TypeRight Hand

Product Variants

ProductModelMaterialFlute LengthOverall LengthFinishShank Dia.Cutting DirectionMaterial GradeNumber Of FlutesPrice
MORSE CUTTING TOOLS 60552 | AM6BPE 60552Cobalt121 mm184 mmTiAlN--Grade M35-€319.77
RFQ
MORSE CUTTING TOOLS 60553 | AM6BPF 60553Cobalt121 mm184 mmTiAlN--Grade M35-€318.13
RFQ
MORSE CUTTING TOOLS 60555 | AM6BPG 60555Cobalt121 mm184 mmTiAlN--Grade M35-€324.90
RFQ
MORSE CUTTING TOOLS 60557 | AM6BPH 60557Cobalt121 mm184 mmTiAlN--Grade M35-€324.90
RFQ
MORSE CUTTING TOOLS 60559 | AM6BPJ 60559Cobalt121 mm184 mmTiAlN--Grade M35-€310.98
RFQ
MORSE CUTTING TOOLS 60560 | AM6BPK 60560Cobalt121 mm184 mmTiAlN--Grade M35-€373.84
RFQ
MORSE CUTTING TOOLS 60561 | AM6BPL 60561Cobalt128 mm195 mmTiAlN--Grade M35-€387.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 12748 Taper Drill Bit, 11.2mm Size
€306.54 /unit