MORSE CUTTING TOOLS 12605 | AM6UNX

MORSE CUTTING TOOLS 12605 Taper Drill Bit

Item: AM6UNX Model: 12605
Limited Availability
€49.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length78 mm
MaterialCobalt
Material GradeGrade M35
Overall Length119 mm
Parabolic FlutesYes
Point Angle130°
Series1362 Series
Shank TypeRound
Size#25
Spiral TypeRight Hand

Product Variants

ProductModelMaterialFlute LengthOverall LengthFinishShank Dia.Cutting DirectionMaterial GradeNumber Of FlutesPrice
MORSE CUTTING TOOLS 60552 | AM6BPE 60552Cobalt121 mm184 mmTiAlN--Grade M35-€319.77
RFQ
MORSE CUTTING TOOLS 60553 | AM6BPF 60553Cobalt121 mm184 mmTiAlN--Grade M35-€318.13
RFQ
MORSE CUTTING TOOLS 60555 | AM6BPG 60555Cobalt121 mm184 mmTiAlN--Grade M35-€324.90
RFQ
MORSE CUTTING TOOLS 60557 | AM6BPH 60557Cobalt121 mm184 mmTiAlN--Grade M35-€324.90
RFQ
MORSE CUTTING TOOLS 60559 | AM6BPJ 60559Cobalt121 mm184 mmTiAlN--Grade M35-€310.98
RFQ
MORSE CUTTING TOOLS 60560 | AM6BPK 60560Cobalt121 mm184 mmTiAlN--Grade M35-€373.84
RFQ
MORSE CUTTING TOOLS 60561 | AM6BPL 60561Cobalt128 mm195 mmTiAlN--Grade M35-€387.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 12605 Taper Drill Bit
€49.14 /unit