MORSE CUTTING TOOLS 12136 | AK7RDZ

MORSE CUTTING TOOLS 12136 Jobber, 19/64 Length, Automotive, High Speed Steel, Black Oxide

Item: AK7RDZ Model: 12136
Limited Availability
€15.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length3 1/16"
MaterialHigh Speed Steel
Overall Length4 3/8"
Point Angle118°
Series1330A Series
Size19/64"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 12101 | AK7RCQ 121011 5/8"2 3/4"High Speed SteelBlack Oxide€4.99
RFQ
MORSE CUTTING TOOLS 12102 | AK7RCR 121021 5/8"2 3/4"High Speed SteelBlack Oxide€4.99
RFQ
MORSE CUTTING TOOLS 12103 | AK7RCT 121031 3/4"2 7/8"High Speed SteelBlack Oxide€4.99
RFQ
MORSE CUTTING TOOLS 12104 | AK7RCU 121041 3/4"2 7/8"High Speed SteelBlack Oxide€4.99
RFQ
MORSE CUTTING TOOLS 12106 | AK7RCX 121061 7/8"3"High Speed SteelBlack Oxide€5.54
RFQ
MORSE CUTTING TOOLS 12108 | AK7RCZ 121082"3 1/8"High Speed SteelBlack Oxide€5.86
RFQ
MORSE CUTTING TOOLS 12109 | AK7RDA 121092 1/8"3 1/4"High Speed SteelBlack Oxide€6.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 12136 Jobber, 19/64 Length, Automotive, High Speed Steel, Black Oxide
€15.23 /unit