MORSE CUTTING TOOLS 12029 | AK7QZW

MORSE CUTTING TOOLS 12029 Jobber, 3/16 Length, Left Hand, High Speed Steel, Bright

Item: AK7QZW Model: 12029
Limited Availability
€16.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length2 5/16"
MaterialHigh Speed Steel
Overall Length3 1/2"
Point Angle118°
Series1330L Series
Size3/16"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 11981 | AK7QWP 119817/8"1 7/8"High Speed SteelBright€10.69
RFQ
MORSE CUTTING TOOLS 11982 | AK7QWQ 119827/8"1 7/8"High Speed SteelBright€10.75
RFQ
MORSE CUTTING TOOLS 11983 | AK7QWR 119831"2"High Speed SteelBright€10.75
RFQ
MORSE CUTTING TOOLS 11984 | AK7QWT 119841"2"High Speed SteelBright€10.75
RFQ
MORSE CUTTING TOOLS 11985 | AK7QWU 119851"2"High Speed SteelBright€10.75
RFQ
MORSE CUTTING TOOLS 11986 | AK7QWV 119861"2"High Speed SteelBright€10.75
RFQ
MORSE CUTTING TOOLS 11987 | AK7QWW 119871"2"High Speed SteelBright€10.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 12029 Jobber, 3/16 Length, Left Hand, High Speed Steel, Bright
€16.91 /unit