MORSE CUTTING TOOLS 11630 | AK7QLW

MORSE CUTTING TOOLS 11630 Jobber, 3/16 Length, High Speed Steel, Bright

Item: AK7QLW Model: 11630
Limited Availability
€3.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length2 5/16"
MaterialHigh Speed Steel
Overall Length3 1/2"
Point Angle118°
Series1330B Series
Size3/16"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishCutting DirectionShank Dia.Price
MORSE CUTTING TOOLS 11553 | AK7QFF 115533/16"1 1/4"High Speed SteelBright--€4.38
RFQ
MORSE CUTTING TOOLS 11565 | AK7QGC 115651/2"1 3/8"High Speed SteelBright--€2.57
RFQ
MORSE CUTTING TOOLS 11578 | AK7QGZ 115783/4"1 3/4"High Speed SteelBright--€2.57
RFQ
MORSE CUTTING TOOLS 11582 | AK7QHG 115827/8"1 7/8"High Speed SteelBright--€2.57
RFQ
MORSE CUTTING TOOLS 11595 | AK7QJF 115951 1/4"2 1/4"High Speed SteelBright--€2.48
RFQ
MORSE CUTTING TOOLS 11602 | AK7QJV 116021 1/2"2 5/8"High Speed SteelBright--€2.57
RFQ
MORSE CUTTING TOOLS 11612 | AK7QKP 116121 3/4"2 7/8"High Speed SteelBright--€2.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 11630 Jobber, 3/16 Length, High Speed Steel, Bright
€3.64 /unit