MORSE CUTTING TOOLS 11629 | AK7QLV

MORSE CUTTING TOOLS 11629 Jobber, #13 Length, High Speed Steel, Bright

Item: AK7QLV Model: 11629
Limited Availability
€3.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length2 5/16"
MaterialHigh Speed Steel
Overall Length3 1/2"
Point Angle118°
Series1340B Series
Size#13

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishCutting DirectionShank Dia.Price
MORSE CUTTING TOOLS 11551 | AK7QFC 115511/8"1 1/4"High Speed SteelBright--€4.67
RFQ
MORSE CUTTING TOOLS 11552 | AK7QFD 115521/8"1 1/4"High Speed SteelBright--€4.67
RFQ
MORSE CUTTING TOOLS 11554 | AK7QFH 115543/16"1 1/4"High Speed SteelBright--€4.47
RFQ
MORSE CUTTING TOOLS 11555 | AK7QFK 115553/16"1 1/4"High Speed SteelBright--€4.47
RFQ
MORSE CUTTING TOOLS 11556 | AK7QFM 115563/16"1 1/4"High Speed SteelBright--€3.74
RFQ
MORSE CUTTING TOOLS 11558 | AK7QFP 115581/4"1"High Speed SteelBright--€3.74
RFQ
MORSE CUTTING TOOLS 11559 | AK7QFQ 115595/16"1 1/8"High Speed SteelBright--€3.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 11629 Jobber, #13 Length, High Speed Steel, Bright
€3.86 /unit