MORSE CUTTING TOOLS 11499 | AK7QEG

MORSE CUTTING TOOLS 11499 Jobber, 43/64 Length, High Speed Steel, Black Oxide

Item: AK7QEG Model: 11499
Limited Availability
€71.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length5 5/8"
MaterialHigh Speed Steel
Overall Length7 5/8"
Point Angle118°
Series1330 Series
Size43/64"

Product Variants

ProductModelFinishFlute LengthOverall LengthShank Dia.MaterialCutting DirectionPrice
MORSE CUTTING TOOLS 11353 | AK7PTZ 11353Black Oxide3/16"1 1/4"-High Speed Steel-€4.38
RFQ
MORSE CUTTING TOOLS 11365 | AK7PUM 11365Black Oxide1/2"1 3/8"-High Speed Steel-€2.57
RFQ
MORSE CUTTING TOOLS 11378 | AK7PVD 11378Black Oxide3/4"1 3/4"-High Speed Steel-€2.57
RFQ
MORSE CUTTING TOOLS 11382 | AK7PVJ 11382Black Oxide7/8"1 7/8"-High Speed Steel-€2.57
RFQ
MORSE CUTTING TOOLS 11388 | AK7PVT 11388Black Oxide1"2"-High Speed Steel-€2.57
RFQ
MORSE CUTTING TOOLS 11395 | AK7PWC 11395Black Oxide1 1/4"2 1/4"-High Speed Steel-€2.48
RFQ
MORSE CUTTING TOOLS 11402 | AK7PWN 11402Black Oxide1 1/2"2 5/8"-High Speed Steel-€2.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 11499 Jobber, 43/64 Length, High Speed Steel, Black Oxide
€71.62 /unit