MORSE CUTTING TOOLS 11059 | AK7PAC

MORSE CUTTING TOOLS 11059 Taper Drill Bit, ‎52 mm Dia., 3-3/4 Inch Overall Length

Item: AK7PAC Model: 11059
Limited Availability
€13.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length2"
MaterialHigh Speed Steel
Overall Length3 3/4"
Point Angle118°
Series1322 Series
Size#52

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 11051 | AK7NYZ 110511 1/8"2 1/4"High Speed SteelBlack Oxide€13.05
RFQ
MORSE CUTTING TOOLS 11052 | AK7NZC 110521 1/8"2 1/4"High Speed SteelBlack Oxide€13.05
RFQ
MORSE CUTTING TOOLS 11053 | AK7NZH 110531 1/8"2 1/4"High Speed SteelBlack Oxide€13.05
RFQ
MORSE CUTTING TOOLS 11054 | AK7NZN 110541 1/8"2 1/4"High Speed SteelBlack Oxide€13.05
RFQ
MORSE CUTTING TOOLS 11055 | AK7NZQ 110551 1/8"2 1/4"High Speed SteelBlack Oxide€13.05
RFQ
MORSE CUTTING TOOLS 11056 | AK7NZV 110561 3/4"3"High Speed SteelBlack Oxide€13.05
RFQ
MORSE CUTTING TOOLS 11057 | AK7NZW 110571 3/4"3"High Speed SteelBlack Oxide€13.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 11059 Taper Drill Bit, ‎52 mm Dia., 3-3/4 Inch Overall Length
€13.05 /unit