Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 529-2522 Industrial Fire Hose Nozzle 2-1/2 Inch | AE7VMH 6APT3

MOON AMERICAN 529-2522 Industrial Fire Hose Nozzle 2-1/2 Inch

Item: AE7VMH Model: 529-2522Cross Ref: 6APT3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,917.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Fire Hose Nozzle
Activates ByTwist
Base TypeRigid
Body MaterialBrass
Bumper ColorBrass
FinishBrass
Flow Rate700 GPM
For Use WithSuch Master Stream
Grip TypeStandard
Handle TypeStandard
Inlet Size2 1/2"
MaterialBrass
Max. Pressure200 psi
Nozzle OptionAdjustable Gallonage
Nozzle TypeAdjustable Gallonage
Spray PatternStream
Activation MethodTwist
Maximum Flow Rate700 GPM
Maximum Pressure200 psi
Nozzle Spray PatternSolid Stream
Product TypeFog Nozzle
StandardsFM APPROVED
Thread TypeNH
Waterway2 1/2"

Shipping Info:

Ship weight (kg) 6.2775
Ship height (cm)22.35
Ship length (cm)21.08
Ship width (cm)21.59
HS code8481801095
Country of OriginTW

Product Variants

ProductModelNozzle TypeInlet SizeMax. PressureGrip TypeBase TypeWaterwayNozzle OptionHandle TypePrice
MOON AMERICAN 572-1011 Industrial Fire Hose Nozzle 1 Inch Brass | AE7VDV 6ANV5 572-1011Solid Bore1"100 psiNo GripRigid Base0.312"-Standard€21.39
MOON AMERICAN 572-1021 Industrial Fire Hose Nozzle 1 Inch Brass | AE7VDW 6ANV6 572-1021Solid Bore1"100 psiNo GripRigid Base0.312"-Standard€19.97
MOON AMERICAN 572-1211 Industrial Fire Hose Nozzle 1-1/4 Inch | AE7VDX 6ANV7 572-1211Solid Bore1 1/4"100 psiNo GripRigid Base3/8"-Standard€48.06
MOON AMERICAN 572-2011 Industrial Fire Hose Nozzle 2 Inch | AE7VDY 6ANV8 572-2011Solid Bore2"100 psiNo GripRigid Base0.562"Automatic Constant PressureStandard€52.02
MOON AMERICAN 572-2511 Industrial Fire Hose Nozzle 2-1/2 Inch | AE7VDZ 6ANV9 572-2511Solid Bore2 1/2"100 psiNo GripRigid Base3/4"-Standard€95.68
MOON AMERICAN 572-2521 Industrial Fire Hose Nozzle 2-1/2 Inch | AE7VEA 6ANW0 572-2521Solid Bore2 1/2"100 psiNo GripRigid Base3/4"-Standard€91.45
MOON AMERICAN 572-0751 Industrial Fire Hose Nozzle 3/4 Inch | AE7VEB 6ANW1 572-0751Solid Bore3/4"100 psiNo GripRigid Base1/4"Automatic Constant PressureStandard€17.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 529-2522 Industrial Fire Hose Nozzle 2-1/2 Inch
€1,917.15 /unit