Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 363-1511561 Pin Lug Swivel Fnpsh x Mnpt 1-1/2 In | AE7VHB 6APD3

MOON AMERICAN 363-1511561 Pin Lug Swivel Fnpsh x Mnpt 1-1/2 In

Item: AE7VHB Model: 363-1511561Cross Ref: 6APD3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Pin Lug Swivel Adapter
Basic Connection TypeFemale Swivel x Male
Body MaterialBrass
Connection TypeNPSH Female x MNPT
Adapter MaterialBrass
Compatible Pipe Size1 1/2"
Finish/coatingCast
Fitting Connection TypeNPSH x NPT
Fitting GenderFemale x Male
Fitting MaterialBrass
Fitting MovementSwivel x Rigid
Fitting ShapeStraight
Fitting Size1 1/2" x 1 1/2"
Hose Fitting A Connection TypeNPSH
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size1 1/2"
ShapeStraight
Thread TypeNPSH x NPT
Tightening MethodPin Lug

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.84
Ship length (cm)8.13
Ship width (cm)8.64
HS code7412200045
Country of OriginCN

Product Variants

ProductModelConnection TypeBasic Connection TypeFitting MaterialPrice
MOON AMERICAN 363-1521561 Pin Lug Swivel Nh Switch Female x Mnpt 1-1/2 In | AE7VHA 6APD2 363-1521561NH Female x MNPTFemale Swivel x MaleBrass€34.08
MOON AMERICAN 363-2522561 Pin Lug Swivel Fnh x Mnpt 2-1/2 In | AE7VHC 6APD4 363-2522561NH Female x MNPTFemale Swivel x Male-€79.86
MOON AMERICAN 363-2522061 Pin Lug Swivel Fnh x Mnpt 2-1/2 In x 2 In | AE7VHD 6APD5 363-2522061NH Female x MNPTFemale Swivel x MaleBrass€98.30
MOON AMERICAN 363-2523061 Pin Lug Swivel Fnh x Mnpt 2-1/2 In x 3 In | AE7VHE 6APD6 363-2523061NH Female x MNPTFemale Swivel x MaleBrass€118.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 363-1511561 Pin Lug Swivel Fnpsh x Mnpt 1-1/2 In
€44.99 /unit