Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 358-2062521 Hex Nipple Mnst x Mnpt 2 1/2 In x 2 In | AD7QMQ 4FY12

MOON AMERICAN 358-2062521 Hex Nipple Mnst x Mnpt 2 1/2 In x 2 In

Item: AD7QMQ Model: 358-2062521Cross Ref: 4FY12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Hex Nipple Adapter
Basic Connection TypeDouble Male
Body MaterialCast Brass
Connection TypeMNST x MNPT
Adapter MaterialBrass
Compatible Pipe Size2", 2 1/2"
Finish/coatingCast
Fitting Connection TypeNPT x NH
Fitting GenderMale x Male
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
Fitting Size2" x 21/2"
Hose Fitting A Connection TypeNPT
Hose Fitting A GenderMale
Hose Fitting A Size2"
Hose Fitting B Connection TypeNH
Hose Fitting B GenderMale
Hose Fitting B Size2 1/2"
ShapeStraight
Thread TypeNPT x NH
Tightening MethodHex

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)8.89
HS code7412200090
Country of OriginTW

Product Variants

ProductModelConnection TypeSizeBasic Connection TypeFitting MaterialPrice
MOON AMERICAN 358-1561521 Hex Nipple Mnst x Mnpt 1-1/2 In | AD7QMP 4FY11 358-1561521MNST x MNPT-Double MaleBrass€19.93
MOON AMERICAN 358-1061011 Hex Nipple Mnpt x Mnpsh 1 In x 1 In | AE7VEL 6ANX0 358-1061011MNPT x NPSH Male1" x 1"Double MaleBrass€12.98
MOON AMERICAN 358-1061021 Hex Nipple Mnpt x Mnh 1 In x 1 In | AE7VEM 6ANX1 358-1061021MNPT x NH Male1" x 1"Double MaleBrass€11.63
MOON AMERICAN 358-1061521 Hex Nipple Mnpt x Mnh 1 In x 1-1/2 In | AE7VEN 6ANX2 358-1061521MNPT x NH Male-Double MaleBrass€17.86
MOON AMERICAN 358-1561511 Hex Nipple Mnpt x Mnpsh 1-1/2 In | AE7VEP 6ANX3 358-1561511MNPT x NPSH Male-Double MaleBrass€22.51
MOON AMERICAN 358-1562521 Hex Nipple Mnpt x Mnh 1-1/2 In x 2-1/2 In | AE7VEQ 6ANX4 358-1562521MNPT x NH Male-Double MaleBrass€39.40
MOON AMERICAN 358-1521521 Hex Nipple Mnh x Mnh 1-1/2 In | AE7VER 6ANX5 358-1521521Double Male-Double MaleBrass€16.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 358-2062521 Hex Nipple Mnst x Mnpt 2 1/2 In x 2 In
€56.79 /unit