BUSSMANN TR2/6125FA2.5A Surface Mount Fuse, Fast Blow, 2.5 A, 125 VAC, 6.1 mm Length | BD3KND

BUSSMANN TR2/6125FA2.5A Surface Mount Fuse, Fast Blow, 2.5 A, 125 VAC, 6.1 mm Length

Item: BD3KND Model: TR2/6125FA2.5A
Limited Availability
€0.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AC Voltage Rating125 VAC
Current Rating2.500A
DC Voltage Rating125 VDC
Fuse Size / Group2410 Fuse Size
Fuse TypeFast Blow
Height2.720 mm
Interrupt Rating50A
Length6.1mm
PackagingCut Tape, Reel
Product TypeSMD Fuses
Resistance38 MOhms
Width2.720 mm

Product Details:

    • 6125FA Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/6125FA2.5A Surface Mount Fuse, Fast Blow, 2.5 A, 125 VAC, 6.1 mm Length
€0.73 /unit