Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 297-06 Strainer Support Bracket 6 Inch | AD4FMF 41H511

MOON AMERICAN 297-06 Strainer Support Bracket 6 Inch

Item: AD4FMF Model: 297-06Cross Ref: 41H511
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer Support Bracket
IncludesBack Flush Cover
MaterialSteel
Overall Length6"
Size6"
Product TypeHorizontal Strainer with Back Flush Cover

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)11.68
Ship length (cm)37.08
Ship width (cm)16.26
HS code3917330000
Country of OriginUS

Product Variants

ProductModelSizeMaterialPrice
MOON AMERICAN 297-08 Strainer Support Bracket 8 Inch | AD4FMG 41H512 297-088"Steel€106.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 297-06 Strainer Support Bracket 6 Inch
€68.62 /unit