MOODY TOOL 51-1836 Open End Wrench, 5.5 mm Size | AP3CAX

MOODY TOOL 51-1836 Open End Wrench, 5.5 mm Size

Item: AP3CAX Model: 51-1836
Limited Availability
€19.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Open End Wrench
Handle MaterialSteel
Handle TypeInterchangeable
Head TypeSingle Open End
Overall Length3"

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelOverall LengthHead SizeSizeHead TypeMaterialFinishSae Or MetricPrice
MOODY TOOL 76-1831 Open End Wrench 2-1/2mm 30 Degree 3 Inch Length | AE9PWJ 6LEZ1 76-18313"2.5 mm2.5"-SteelBlack OxideMetric€8.02
MOODY TOOL 76-1832 Open End Wrench 3mm 30 Degree 3 Inch Length | AE9PWK 6LEZ2 76-18323"3 mm3"-SteelBlack OxideMetric€8.02
MOODY TOOL 76-1833 Open End Wrench 3-1/5mm 30 Degree 3 Inch Length | AE9PWL 6LEZ3 76-18333"3.2 mm3.2 mm-SteelBlack OxideMetric€7.67
MOODY TOOL 76-1834 Open End Wrench 4mm 30 Degree 3 Inch Length | AE9PWM 6LEZ4 76-18343"4 mm--SteelBlack OxideMetric€8.03
MOODY TOOL 76-1835 Open End Wrench 5mm 30 Degree 3 Inch Length | AE9PWN 6LEZ5 76-18353"5 mm5"-SteelBlack OxideMetric€8.06
MOODY TOOL 76-1836 Open End Wrench 5-1/2mm 30 Degree 3 Inch Length | AE9PWP 6LEZ6 76-18363"5.5 mm5.5 mm-SteelBlack OxideMetric€8.03
MOODY TOOL 76-1837 Open End Wrench 6mm 30 Degree 3 Inch Length | AE9PWQ 6LEZ7 76-18373"6 mm6 mm-SteelBlack OxideMetric€7.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOODY TOOL 51-1836 Open End Wrench, 5.5 mm Size
€19.53 /unit