Flat Shipping

Flat Shipping at €24.99 + VAT

MOODY TOOL 76-1831 Open End Wrench 2-1/2mm 30 Degree 3 Inch Length | AE9PWJ 6LEZ1

MOODY TOOL 76-1831 Open End Wrench 2-1/2mm 30 Degree 3 Inch Length

Item: AE9PWJ Model: 76-1831Cross Ref: 6LEZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Open End Wrench
FinishBlack Oxide
Head Angle30°
Head Size2.5 mm
MaterialSteel
Overall Length3"
Sae Or MetricMetric
Size2.5"
Corrosion ResistantYes
Handle ColorSilver
Handle Typeknurled
Head Offset Angle30°
Head Thickness1/16"
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-magneticNo
NonsparkingNo
Opening Angle (deg.)30°
Opening TypeHex
Overall Width15/64"
RatchetingNo
ReversingNo
Single End/double EndSingle End
StandardsANSI
Tether StyleNot Tether Capable
Weight0.04 lbs.
Wrench Length StyleStubby
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)11.43
Ship length (cm)6.86
Ship width (cm)1.52
HS code8204110030
Country of OriginUS

Product Variants

ProductModelOverall LengthHead SizeSizeHead TypeMaterialFinishSae Or MetricPrice
MOODY TOOL 76-1832 Open End Wrench 3mm 30 Degree 3 Inch Length | AE9PWK 6LEZ2 76-18323"3 mm3"-SteelBlack OxideMetric€8.02
MOODY TOOL 76-1833 Open End Wrench 3-1/5mm 30 Degree 3 Inch Length | AE9PWL 6LEZ3 76-18333"3.2 mm3.2 mm-SteelBlack OxideMetric€7.67
MOODY TOOL 76-1834 Open End Wrench 4mm 30 Degree 3 Inch Length | AE9PWM 6LEZ4 76-18343"4 mm--SteelBlack OxideMetric€8.03
MOODY TOOL 76-1835 Open End Wrench 5mm 30 Degree 3 Inch Length | AE9PWN 6LEZ5 76-18353"5 mm5"-SteelBlack OxideMetric€8.06
MOODY TOOL 76-1836 Open End Wrench 5-1/2mm 30 Degree 3 Inch Length | AE9PWP 6LEZ6 76-18363"5.5 mm5.5 mm-SteelBlack OxideMetric€8.03
MOODY TOOL 76-1837 Open End Wrench 6mm 30 Degree 3 Inch Length | AE9PWQ 6LEZ7 76-18373"6 mm6 mm-SteelBlack OxideMetric€7.63
MOODY TOOL 76-1838 Open End Wrench 7mm 30 Degree 3 Inch Length | AE9PWR 6LEZ8 76-18383"7 mm--SteelBlack OxideMetric€7.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOODY TOOL 76-1831 Open End Wrench 2-1/2mm 30 Degree 3 Inch Length
€9.53 /unit