Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 450-300980A Jobber Drill Bit Carbide TiN Coated #40 | AH7PBM 36XH86

MONSTER 450-300980A Jobber Drill Bit Carbide TiN Coated #40

Item: AH7PBM Model: 450-300980ACross Ref: 36XH86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.098"
Dimension TypeWire Size
FinishTin
Flute Length1"
GradeGrade C2 Submicron Solid Carbide
List Number450
MaterialSolid Carbide
Number Of Flutes2
Overall Length2"
Point Angle118°
Point TypeSplit Point
Shank Dia.0.096"
Shank TypeStraight
Size#40

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.14
Ship length (cm)1.14
Ship width (cm)8.51
Country of OriginUS

Product Details:

    • Flute Type : Spiral
    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMaterialFinishCutting DirectionNumber Of FlutesPrice
MONSTER 450-100156A Jobber Drill Bit TiN Coated 1/64 Inch | AH7NMU 36XE89 450-100156A0.016"0.188"0.014"1 1/4"Solid CarbideTinRight Hand2€40.15
MONSTER 450-100312A Jobber Drill Bit TiN Coated 1/32 Inch | AH7NMX 36XE92 450-100312A0.031"0.312"0.029"1 1/4"Solid CarbideTinRight Hand2€28.11
MONSTER 450-100469A Jobber Drill Bit TiN Coated 3/64 Inch | AH7NNA 36XE95 450-100469A0.047"3/4"0.045"1 1/2"Solid CarbideTinRight Hand2€26.03
MONSTER 450-100625A Jobber Drill Bit TiN Coated 1/16 Inch | AH7NND 36XE98 450-100625A0.062"3/4"0.061"1 1/2"Solid CarbideTinRight Hand2€24.60
MONSTER 450-100781A Jobber Drill Bit TiN Coated 5/64 Inch | AH7NNG 36XF02 450-100781A0.078"7/8"0.076"1 3/4"Solid CarbideTinRight Hand2€21.45
MONSTER 450-100938A Jobber Drill Bit TiN Coated 3/32 Inch | AH7NNK 36XF05 450-100938A0.094"1"0.092"2"Solid CarbideTinRight Hand2€25.71
MONSTER 450-101094A Jobber Drill Bit TiN Coated 7/64 Inch | AH7NNN 36XF08 450-101094A0.109"1 1/4"0.108"2 1/4"Solid CarbideTinRight Hand2€27.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 450-300980A Jobber Drill Bit Carbide TiN Coated #40
€28.54 /unit