Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 310-002228 Inverted Cone Bur, Double Cut, 1/4 Inch Shank Dia., 1/2 Inch Head Dia., 1/2 Inch Length Of Cut | CH6JNB 22YD09

MONSTER 310-002228 Inverted Cone Bur, Double Cut, 1/4 Inch Shank Dia., 1/2 Inch Head Dia., 1/2 Inch Length Of Cut

Item: CH6JNB Model: 310-002228Cross Ref: 22YD09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length1/2"
End TypePlain
FinishBright, Uncoated
GradeGrade C2 Submicron
Head Dia.1/2"
Head MaterialCarbide
Max. Rpm65000 RPM
Overall Length2 1/4"
Shank Dia.1/4"
Trade NumberSN-4
Head Diameter1/2"
Head Length1/2"
Head Material GradeGrade C2 Submicron
Head ShapeInverted Cone
Included Angle28°
List Number310N
Maximum Operating Speed50000 RPM
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Shank Diameter1/4"
Shank MaterialSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUSA

Product Variants

ProductModelCut TypeTrade NumberHead ShapeEnd TypeMax. RpmCutting LengthHead Dia.GradePrice
MONSTER 310-001026 Cylinder Bur Sa, Single Cut, 1/4 Inch Shank Dia., 1 Inch Head Dia., 1 Inch Length Of Cut | CH6JMM 22XY38 310-001026Single CutSA-9--30000 RPM1"1"Grade C2€137.10
MONSTER 310-001035 Cylinder Bur Sb, Single Cut, 1/8 Inch Shank Dia., 1/8 Inch Shank Dia., 9/16 Inch Length Of Cut | CH6JMN 22XY45 310-001035Single CutSB-43CylindricalFlat90000 RPM0.562"1/8"Grade C2€12.32
MONSTER 310-001083C Ball Bur Sd, Single Cut, 1/4 Inch Shank Dia., 1/8 Inch Head Dia., 3/32 Inch Length Of Cut | CH6JMR 22XY91 310-001083CSingle CutSD-11Ball-65000 RPM0.094"1/8"Grade C2 Submicron€23.03
MONSTER 310-001089C Ball Bur Sd, Single Cut, 1/4 Inch Shank Dia., 1/4 Inch Head Dia., 7/32 Inch Length Of Cut | CH6JMT 22XY97 310-001089CSingle CutSD-1Ball-65000 RPM0.219"1/4"Grade C2 Submicron€21.97
MONSTER 310-001095 Ball Bur Sd, Single Cut, 1/4 Inch Shank Dia., 3/4 Inch Head Dia., 11/16 Inch Length Of Cut | CH6JMU 22XZ04 310-001095Single CutSD-7Ball-65000 RPM0.688"3/4"Grade C2 Submicron€74.06
MONSTER 310-001222 Inverted Cone Bur, Single Cut, 1/8 Inch Shank Dia., 1/8 Inch Head Dia., 3/16 Inch Length Of Cut | CH6JMV 22XZ98 310-001222Single CutSN-42-Plain90000 RPM0.188"1/8"Grade C2 Submicron€10.45
MONSTER 310-002019 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank Dia., 3/8 Inch Head Dia., 3/4 Inch Length Of Cut | CH6JMX 22YA36 310-002019Double CutSA-3--60000 RPM3/4"3/8"Grade C2€22.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 310-002228 Inverted Cone Bur, Double Cut, 1/4 Inch Shank Dia., 1/2 Inch Head Dia., 1/2 Inch Length Of Cut
€40.86 /unit