Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 310-001139 3/8 Inch Carbide Bur, Pointed Tree, Single Cut | CD2KPH 22XZ40

MONSTER 310-001139 3/8 Inch Carbide Bur, Pointed Tree, Single Cut

Item: CD2KPH Model: 310-001139Cross Ref: 22XZ40
Limited Availability
€24.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.3/8"
Cutting Edge TypeSingle Cut
Cutting Length3/4"
Overall Length2 1/2"
Shank MaterialSteel
Shank Size1/4"
ShapePointed Tree
Trade NumberSG-3
CoatingBright (Uncoated)
Cut TypeSingle
End TypePointed
Head Diameter3/8"
Head Length3/4"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeTree
List Number310G
Maximum Operating Speed60000 RPM
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0225

Product Variants

ProductModelTrade NumberCutting LengthShank SizeAnglePrice
MONSTER 310-002138 Carbide Bur Pointed Tree 5/16 1/4 Shank | AG9XAT 22YC43 310-002138SG-23/4"1/4"-€24.56
MONSTER 310-001004 3/32 Inch Carbide Bur, Cylinder, Single Cut | CD2KPA 22XY14 310-001004SA-420.438"1/8"-€9.31
MONSTER 310-001008 5/32 Inch Carbide Bur, Cylinder, Single Cut | CD2KPB 22XY21 310-001008SA-521/2"1/8"-€17.11
MONSTER 310-001012C 3/16 Inch Carbide Bur, Cylinder, Single Cut | CD2KPC 22XY26 310-001012CSA-145/8"1/4"-€21.63
MONSTER 310-001025 3/4 Inch Carbide Bur, Cylinder, Single Cut | CD2KPD 22XY36 310-001025SA-71"1/4"-€97.70
MONSTER 310-001031 1/16 Inch Carbide Bur, Cylinder With End Cut | CD2KPE 22XY40 310-001031SB-411/4"1/8"-€12.18
MONSTER 310-001044 1/4 Inch Carbide Bur, Cylinder With End Cut | CD2KPF 22XY50 310-001044SB-510.188"1/8"-€23.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 310-001139 3/8 Inch Carbide Bur, Pointed Tree, Single Cut
€24.55 /unit