Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 310-002138 Carbide Bur Pointed Tree 5/16 1/4 Shank | AG9XAT 22YC43

MONSTER 310-002138 Carbide Bur Pointed Tree 5/16 1/4 Shank

Item: AG9XAT Model: 310-002138Cross Ref: 22YC43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.0.312"
Cutting Edge TypeDouble Cut
Cutting Length3/4"
Overall Length2 1/2"
Shank MaterialSteel
Shank Size1/4"
ShapePointed Tree
Trade NumberSG-2
Cut TypeDouble
End TypePointed
Head Diameter5/16"
Head Length3/4"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeTree

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)8.38
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTrade NumberCutting LengthShank SizeAnglePrice
MONSTER 310-001004 3/32 Inch Carbide Bur, Cylinder, Single Cut | CD2KPA 22XY14 310-001004SA-420.438"1/8"-€9.31
MONSTER 310-001008 5/32 Inch Carbide Bur, Cylinder, Single Cut | CD2KPB 22XY21 310-001008SA-521/2"1/8"-€17.11
MONSTER 310-001012C 3/16 Inch Carbide Bur, Cylinder, Single Cut | CD2KPC 22XY26 310-001012CSA-145/8"1/4"-€21.63
MONSTER 310-001025 3/4 Inch Carbide Bur, Cylinder, Single Cut | CD2KPD 22XY36 310-001025SA-71"1/4"-€97.70
MONSTER 310-001031 1/16 Inch Carbide Bur, Cylinder With End Cut | CD2KPE 22XY40 310-001031SB-411/4"1/8"-€12.18
MONSTER 310-001044 1/4 Inch Carbide Bur, Cylinder With End Cut | CD2KPF 22XY50 310-001044SB-510.188"1/8"-€23.76
MONSTER 310-001093 1/2 Inch Carbide Bur, Ball Shape, Single Cut | CD2KPG 22XZ02 310-001093SD-50.438"1/4"-€29.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 310-002138 Carbide Bur Pointed Tree 5/16 1/4 Shank
€22.26 /unit