Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 251-001010 Square End Mill, Straight, Carbide, Bright, Uncoated, Non-Coolant Through | CE9FNQ 55HH04

MONSTER 251-001010 Square End Mill, Straight, Carbide, Bright, Uncoated, Non-Coolant Through

Item: CE9FNQ Model: 251-001010Cross Ref: 55HH04
Limited Availability
€35.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1/4"
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
Helix Angle30°
List Number251
Milling Dia.0.047"
Neck Dia.0.0"
Neck Length0.0"
Number Of Flutes2
Overall Length2 1/2"
Shank Dia.1/8"
Coolant FedNon Coolant Through
Flute TypeSpiral
Length Of Cut1/4"
Material - MachiningCarbide
Material ApplicationsCast Iron, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Measurement SystemFractional Inch
Secondary Material ApplicationGeneral Purpose
Shank Type - MachiningStraight
Single End/double EndSingle End
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginUSA

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthCutting LengthEnd Mill StyleHelix AnglePrice
MONSTER 235-001040 Square End Mill, Straight, Carbide, Non-Coolant Through | CE9FNN 55HG32 235-0010401/8"31/8"2351 1/2"1/4"Square30°€16.04
MONSTER 235-001090 Square End Mill, Straight, Carbide, Non-Coolant Through | CE9FNP 55HG35 235-0010900.312"30.312"2352 1/2"1/2"Square30°€37.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 251-001010 Square End Mill, Straight, Carbide, Bright, Uncoated, Non-Coolant Through
€35.84 /unit