Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 250-6411010 Carbide End Mill 7/64 Inch Diameter | AH8TZB 38ZD17

MONSTER 250-6411010 Carbide End Mill 7/64 Inch Diameter

Item: AH8TZB Model: 250-6411010Cross Ref: 38ZD17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.01"
Cutting DirectionRight Hand
Cutting Length0.165"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
FinishBright
GradeGeneral Purpose
Helix Angle30°
List Number250
MaterialCarbide
Milling Dia.0.109"
Number Of Flutes4
Overall Length0.11"
Shank Dia.1/8"
Shank TypeStraight
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut5/32"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)1.14
Ship length (cm)1.14
Ship width (cm)8.51
Country of OriginUS

Product Details:

    • Single End/Double End : Single End
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : Yes
    • Cast Iron (K) Compatibility : Yes
    • Non Ferrous (N) Compatibility : Yes
    • Super Alloy (S) Compatibility : Yes
    • Hardened (H) Compatibility : Yes

Product Variants

ProductModelMilling Dia.Shank Dia.List NumberOverall LengthCorner RadiusFinishCutting LengthNumber Of FlutesPrice
MONSTER 206-603045 Corner Radius End Mill, 0.1250 Inch Milling Diameter, 1 Inch Length of Cut | CD2UHK 19LH49 206-6030451/8"1/2"2061/2"1/8"Bright1"4€80.87
MONSTER 206-602307 Corner Radius End Mill, 0.0150 Inch Milling Diameter, 1/2 Inch Length of Cut | CD2UJA 45XL03 206-6023070.015"1/8"2061/8"0.015"Tin1/2"4€12.62
MONSTER 206-602685 Corner Radius End Mill, 13/16 Inch Milling Diameter, 13/16 Inch Length of Cut | CD2UJB 45XL31 206-6026850.812"0.312"2060.312"0.015"Tin0.812"4€30.23
MONSTER 206-602839 Corner Radius End Mill, 0.0300 Inch Milling Diameter, 1 Inch Length of Cut | CD2UJC 45XL49 206-6028390.03"3/8"2063/8"0.03"Tin1"4€35.98
MONSTER 206-602851 Corner Radius End Mill, 0.0600 Inch Milling Diameter, 1 Inch Length of Cut | CD2UJD 45XL53 206-6028510.06"3/8"2063/8"0.06"Tin1"4€35.98
MONSTER 206-602570 Corner Radius End Mill, 0.0300 Inch Milling Diameter, 3/4 Inch Length of Cut | CD3QJD 45XL25 206-6025700.03"1/4"2061/4"0.03"Tin3/4"4€25.28
MONSTER 206-602582 Corner Radius End Mill, 0.0600 Inch Milling Diameter, 3/4 Inch Length of Cut | CD3UTE 45XL29 206-6025820.06"1/4"2061/4"0.06"Tin3/4"4€26.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 250-6411010 Carbide End Mill 7/64 Inch Diameter
€26.94 /unit