Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 223-001135 Carbide End Mill 5/8 4 flutes Single 3-1/2 | AF6GYQ 19LR08

MONSTER 223-001135 Carbide End Mill, 5/8 Inch Size, 4 Flutes, Single End, 3-1/2 Overall Length

Item: AF6GYQ Model: 223-001135Cross Ref: 19LR08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length1 1/4"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleBall Nose
FinishTiAlN
GradeGrade C2
Helix Angle30°
List Number223
Milling Dia.5/8"
Number Of Flutes4
Overall Length3 1/2"
Shank Dia.5/8"
Chip-breakerNo
Coolant FedNon Coolant Through
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1 1/4"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Length0"
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.14
Ship length (cm)8.51
Ship width (cm)1.14
HS code8209000030

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.FinishList NumberOverall LengthCutting LengthPrice
MONSTER 204-001060 Carbide End Mill 1/8" 2 flutes Single | AF6GXF 19LC10 204-0010601/8"2Square1/8"Uncoated2041 1/2"1/2"€10.01
MONSTER 206-000997 Carbide End Mill 1/64" 4 flutes Single 1-1/2" | AF6GXG 19LE80 206-0009970.016"4Square1/8"TiAlN2061 1/2"0.047"€23.99
MONSTER 206-001001 Carbide End Mill 1/32" 4 flutes Single 1-1/2" | AF6GXH 19LE82 206-0010010.031"4Square1/8"Uncoated2061 1/2"1/8"€12.29
MONSTER 206-001005 Carbide End Mill 1/32" 4 flutes Single 1-1/2" | AF6GXJ 19LE85 206-0010050.031"4Square1/8"TiAlN2061 1/2"1/8"€14.83
MONSTER 206-001027 Carbide End Mill 1/16" 4 flutes Single 1-1/2" | AF6GXK 19LE91 206-0010270.062"4Square1/8"TiAlN2061 1/2"1/4"€13.68
MONSTER 206-001044 Carbide End Mill 3/32" 4 flutes Single 1-1/2" | AF6GXL 19LE97 206-0010440.094"4Square1/8"TiAlN2061 1/2"3/8"€10.48
MONSTER 206-001067 Carbide End Mill 1/8" 4 flutes Single 1-1/2" | AF6GXM 19LF02 206-0010671/8"4Square1/8"TiAlN2061 1/2"1/2"€12.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 223-001135 Carbide End Mill, 5/8 Inch Size, 4 Flutes, Single End, 3-1/2 Overall Length
€153.79 /unit