Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP PL2075 Drum Lock 3/4 In-2 Inch Steel - Pack Of 2 | AF4ZYQ 9TM75

MONROE PMP PL2075 Drum Lock 3/4 In-2 Inch Steel - Pack Of 2

Item: AF4ZYQ Model: PL2075Cross Ref: 9TM75
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Plug Locking Device
Body MaterialSteel
Diameter3/4"
TypeHigh Security
For Plug Size3/4", 2"
For Use WithSteel Drums
Includes2" Locking Device, 3/4" Locking Device
MaterialSteel
Outside Diameter3/4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.84
Ship length (cm)14.48
Ship width (cm)11.18
HS code7907006000
Country of OriginUS

Product Variants

ProductModelBody MaterialDiameterTypePkg. Qty.Price
MONROE PMP PL2020 Drum Lock 2 Inch Metal - Pack Of 2 | AF4ZYR 9TM76 PL2020Metal2"High Security2€138.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PL2075 Drum Lock 3/4 In-2 Inch Steel - Pack Of 2
€124.59 /pack