Flat Shipping

Flat Shipping at €24.99 + VAT

MONROE PMP PH-0105 Pull Handle Threaded Holes Matte | AD8MGW 4KZG5

MONROE PMP PH-0105 Pull Handle Threaded Holes Matte

Item: AD8MGW Model: PH-0105Cross Ref: 4KZG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorSilver
FinishMatte
Grip Dia.1/2"
HardwareIncluded
Load RatedNo
MaterialAluminum
Mounting Hole Center To Center5"
Mounting TypeThreaded Holes
Projection3"
Thread Depth3/4"
Ansi/bhma FinishSatin Aluminum, Clear Anodized
Folding TypeFixed
For IndustryIndustrial
Grip Diameter1/2"
Grip ShapeRound
Handle ShapeBridge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyAluminum
Number Of Mounting Holes2
Product Count1
Product TypePull Handle
Projection TypeNon-Recessed
Screw Size#10-32
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)15.24
HS code8302423065
Country of OriginCN

Product Variants

ProductModelMounting TypeMaterialFinishColorMounting Hole Center To CenterProjectionOverall LengthHardwarePrice
MONROE PMP PH-0100 Pull Handle Threaded Holes 3 Inch Height | AD8MGQ 4KZF9 PH-0100Threaded HolesAluminumMatteSilver3"1.312"-Included€6.07
MONROE PMP PH-0101 Pull Handle Matte 3-1/2 Inch Height | AD8MGR 4KZG1 PH-0101Threaded HolesAluminumMatteSilver3 1/2"1.312"-Included€6.57
MONROE PMP PH-0102 Pull Handle Aluminium 4 Inch Height | AD8MGT 4KZG2 PH-0102Threaded HolesAluminumMatteSilver4"1.312"-Included€16.52
MONROE PMP PH-0103 Pull Handle Aluminium 4 Inch Height | AD8MGU 4KZG3 PH-0103Threaded HolesAluminumMatteSilver4"1 7/8"-Included€11.97
MONROE PMP PH-0104 Pull Handle Threaded Holes Matte | AD8MGV 4KZG4 PH-0104Threaded HolesAluminumMatteSilver5"1.406"-Included€7.63
MONROE PMP PH-0106 Pull Handle Aluminium 6 Inch Height | AD8MGX 4KZG6 PH-0106Threaded HolesAluminumMatteSilver6"2 3/8"-Included€21.35
MONROE PMP PH-0108 Pull Handle Threaded Holes 10 Inch Height | AD8MGY 4KZG7 PH-0108Threaded HolesAluminumMatteSilver10"3"-Included€32.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONROE PMP PH-0105 Pull Handle Threaded Holes Matte
€14.85 /unit