MONOPRICE 648 Audio Cable 3.5mm M/F 6 Feet | AC7EUA 38F908

MONOPRICE 648 Audio Cable 3.5mm M/F 6 Feet

Item: AC7EUA Model: 648Cross Ref: 38F908
In Stock

Get it by Tuesday, Jun 17

€0.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudio Cable
Cable TypeStereo Audio Extension Cable
ColorBlack
Jacket MaterialPVC
Length6"
Cable ColorBlack
End 1 Connection Type3.5 mm Stereo Male
End 1 Number Of Connections1
End 2 Connection Type3.5 mm Stereo Female
End 2 Number Of Connections1
FeaturesStrain Relief Boots
For Use WithPortable Audio Devices
Nec Article And TypeNot Rated
Overall Length6 ft.

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.29
Ship length (cm)4.57
Ship width (cm)15.24
HS code8544422000
Country of OriginCN

Product Variants

ProductModelColorJacket MaterialNumber Of CablesPrice
MONOPRICE 645 Audio Cable 3.5mm M/M 12 Feet | AC7ETM 38F894 645BlackPVC-€1.43
MONOPRICE 646 Audio Cable 3.5mm M/M 25 Feet | AC7ETN 38F895 646BlackPVC-€2.52
MONOPRICE 647 Audio Cable 3.5mm M/M 50 Feet | AC7ETP 38F896 647BlackPVC-€2.76
MONOPRICE 649 Audio Cable 3.5mm M/F 12 Feet | AC7EUB 38F909 649BlackPVC-€1.21
MONOPRICE 650 Audio Cable 3.5mm M/F 25 Feet | AC7EUC 38F910 650BlackPVC-€2.29
MONOPRICE 9301 Audio Cable 3.5mm RCA M/M 10 Feet | AC7EUH 38F915 9301WhitePVC1€3.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 648 Audio Cable 3.5mm M/F 6 Feet
€0.87 /unit