GROVE GEAR NH8260217.00 | AY7DWD

GROVE GEAR NH8260217.00 NH-BMQ826-5-L-180 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY7DWD Model: NH8260217.00Cross Ref: NH-BMQ826-5-L-180
In Stock

Get it by Tuesday, Jun 17

€1,371.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm6.693 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp6 693/1000 hp
Max. Input Hp6.693 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp6 69/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1420
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1130 lbs.-in.
Overhung Load1625 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8260155.00 | AX8CFY NH8260155.000.577 hp56C1092 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90
GROVE GEAR NH8260188.00 | AX8FGX NH8260188.001.695 hp140TC1854 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90
GROVE GEAR NH8260149.00 | AX9KZA NH8260149.002.965 hp56C1836 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90
GROVE GEAR NH8260225.00 | AY2UXC NH8260225.001 21/50 hp180TC1843 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90
GROVE GEAR NH8260222.00 | AY3YCH NH8260222.002.487 hp180TC1869 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90
GROVE GEAR NH8260190.00 | AY3ZKG NH8260190.001 27/125 hp140TC1805 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90
GROVE GEAR NH8260186.00 | AY4AQY NH8260186.002.487 hp140TC1869 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,371.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260217.00 NH-BMQ826-5-L-180 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,371.90 /unit