MONOPRICE 6261 Rca(f) To Rca(m) Coaxial Splitter Adpt | AA6JUU 14C229

MONOPRICE 6261 Rca(f) To Rca(m) Coaxial Splitter Adpt

Item: AA6JUU Model: 6261Cross Ref: 14C229
In Stock

Get it by Tuesday, Jun 17

€8.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudio Splitter
Cable TypeRCA Cable
ColorBlack
ConnectionRCA
End 1 No. Of Connections1
End 2 Number Of Connections1
Features75 Ohm Impedance
Installation MethodPlug And Play
Number Of Ports3
Ports1
Connection Type_combinedRCA Female To RCA Male
End 1 Connection TypeRCA Female
End 1 Number Of Connections1
End 2 Connection TypeRCA Male
Total Number Of Adapters1

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)3.56
Ship width (cm)17.78
HS code8536694010
Country of OriginCN

Product Variants

ProductModelPortsConnectionCable TypeCable SizeColorNumber Of PortsInstallation MethodPrice
MONOPRICE 966 Digital Toslink Splitter Adapter | AA6JUE 14C212 9663ToslinkToslink Cable-Black3Plug And Play€5.34
MONOPRICE 7189 3.5mm S Plug To Rca Jack x 2 Splitter | AA6JWG 14C298 71891-RCA Cable-Black3Plug And Play€0.69
MONOPRICE 7204 3.5mm S Plug to 3.5mm S Jack x 2 Splitter | AA6JWT 14C314 720413.5mm-3.5 mmBlack3Plug And Play€0.69
MONOPRICE 7221 1/4 inch S Plug to 1/4 inch S Jack x 2 Splitter | AA6JWY 14C331 722111/4"-1/4"Black3Plug And Play€0.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 6261 Rca(f) To Rca(m) Coaxial Splitter Adpt
€8.42 /unit