Flat Shipping

Flat Shipping at €24.99 + VAT

MONOPRICE 3375 Patch Cord Cat5e 5ft Black | AE6DRD 5PZV2

MONOPRICE 3375 Patch Cord Cat5e 5ft Black

Item: AE6DRD Model: 3375Cross Ref: 5PZV2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeStandard
Category Type5E
ColorBlack
Cord Length5 ft.
Jacket MaterialPVC
ShapeRound
ShieldingNone
Temp. Rating-40°F to +167°F

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.05
Ship length (cm)13.46
Ship width (cm)15.24
HS code8544422000
Country of OriginCN

Product Variants

ProductModelBoot TypeColorCord LengthShieldingPlug TypeConnector TypeJacket MaterialShapePrice
MONOPRICE 3379 Ethernet Cable Cat5e Orange 5 Feet | AA6JMQ 14A981 3379BootedOrange5 ft.None--PVCRound€4.07
MONOPRICE 4974 Patch Cord Cat5e .5ft Black | AE6DPP 5PZP3 4974StandardBlack0.5 ft.None--PVCRound€1.77
MONOPRICE 4975 Patch Cord Cat5e .5ft Blue | AE6DPQ 5PZP4 4975StandardBlue0.5 ft.None--PVCRound€1.78
MONOPRICE 2125 Patch Cord Cat5e 1ft Black | AE6DPY 5PZR3 2125StandardBlack1 ft.-----€1.90
MONOPRICE 2127 Patch Cord Cat5e 1ft Blue | AE6DPZ 5PZR4 2127StandardBlue1 ft.None--PVCRound€2.53
MONOPRICE 2124 Patch Cord Cat5e 1ft Gray | AE6DQA 5PZR5 2124StandardGray1 ft.None--PVCRound€0.74
MONOPRICE 2126 Patch Cord Cat5e, 1ft Length, Green | AE6DQB 5PZR6 2126StandardGreen1 ft.None--PVCRound€1.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 3375 Patch Cord Cat5e 5ft Black
€3.74 /unit