Flat Shipping

Flat Shipping at €24.99 + VAT

MONARCH RFID TEMPRHS NIST CERT Data Logger 8 Kb 1 Yr. | AG2LAZ 31KZ61

MONARCH RFID TEMPRHS NIST CERT Data Logger 8 Kb 1 Yr.

Item: AG2LAZ Model: RFID TEMPRHS NIST CERTCross Ref: 31KZ61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemData Logger
Ac AdapterNo
Battery Life1 yr.
Calibration CertificateOptional
Compatible WithAndroid Phones, Tablets, Windows PC
Depth1/2"
Dew Point RangeCalculated In Software
Digital ReadoutNo
Frequency Range13560000 Hz
Height2"
InterfaceWireless
Relative Humidity Range0% to 100%
Remote ProbeNo
Software RequiredIncluded
Temp. Range-4°F to +140°F
Time Intervals10 sec. to 60 min.
WaterproofYes
Width568878"
Wireless RangeUp To 1"
Accuracy °f+/-1°
Battery Run Time1 yr.
Calibration Certificate TypeNIST
Compatible Operating SystemsAndroid, Windows
Data Logger TypeHumidity, Temperature
Digital Display Screen TypeNo Display
IncludesCalibration Certificate
Manufacturer Warranty Length1 yr.
Maximum Relative Humidity Measured100%
Maximum Sampling Rate60 min.
Maximum Temperature Measured °f140°F
Minimum Relative Humidity Measured0%
Minimum Sampling Rate10 sec.
Minimum Temperature Measured °f-4°F
Overall Depth1/2"
Overall Height2"
Overall Width1 3/8"
Parameters MeasuredRelative Humidity, Temperature°F
Relative Humidity Measured0 % to 100 %
Resistance PropertiesWater Resistant
Software OptionsSoftware Included
Temperature Measured °f-4°F to +140°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)7.62
HS code9025198080

Product Details:

    • Frequency of Transmissions (Manually Controlled)
    • Special Features: Free Android App. RFID Wireless

Product Variants

ProductModelRelative Humidity RangePressureDigital ReadoutSoftware RequiredWaterproofHeightDiameterPressure RangePrice
MONARCH Temp Track-It Temperature Data Logger With Display | AC6VEB 36J804 Temp Track-It--YesYesNo1 4/25"2 1/4"-€112.53
MONARCH 6396-0103 Temperature Data Logger Without Display | AC6VEC 36J805 6396-0103--NoYesNo1 4/25"2 1/4"-€74.03
MONARCH Rugged Temp Track-It Temperature Data Logger With Stainless Steel Case | AC6VED 36J806 Rugged Temp Track-It--NoYesYes-0.787"-€256.72
MONARCH 6396-0201 Temp/humidity Data Logger With Display | AC6VEE 36J807 6396-02010% rh to 100% rh-YesYesNo1 4/25"2 1/4"-€136.64
MONARCH RH Temp Track-It B Temp/humidity Data Logger With Out Display | AC6VEF 36J808 RH Temp Track-It B0% rh to 100% rh-NoYesNo1 4/25"2 1/4"-€126.25
MONARCH Pressure Track-It 150 Pressure/temperature Data Logger 150 Psi | AC6VEG 36J809 Pressure Track-It 150-150 psiNoYesYes-1.95"150 psi€584.40
MONARCH Pressure Track-It 350 Pressure/temperature Data Logger 350 Psi | AC6VEH 36J810 Pressure Track-It 350-350 psiNoYesYes-1.95"350 psi€584.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONARCH RFID TEMPRHS NIST CERT Data Logger 8 Kb 1 Yr.
€247.38 /unit