Flat Shipping

Flat Shipping at €24.99 + VAT

MONARCH Rugged Temp Track-It Temperature Data Logger With Stainless Steel Case | AC6VED 36J806

MONARCH Rugged Temp Track-It Temperature Data Logger With Stainless Steel Case

Item: AC6VED Model: Rugged Temp Track-ItCross Ref: 36J806
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemData Logger
Ac AdapterNo
AlarmYes
Battery Life3 yrs.
Compatible WithWindows
Connection SizeUSB Mini
Diameter0.787"
Digital ReadoutNo
Sample Point Storage32000
Software RequiredYes
Time Intervals2 sec. to 24 hrs.
TypeTemperature
Warranty3 yrs.
WaterproofYes
Width3.585"
Accuracy °c+/-0.2°
Accuracy °f+/-0.4°F
Alert TypeSound
Batteries IncludedYes
Battery ChemistryLithium
Battery Run Time1 yr.
Calibration CertificateNot Included
Calibration Certificate TypeAvailable Separately
Compatible Operating SystemsWindows
Data Logger TypeTemperature
Digital Display Screen TypeNo Display
Features2 sec To 24 hr Sample Rate, Adjustable Alarm, Compact 316L SS Enclosure, Submersible, upto 32, 000 Samples per Record, Mean Kinetic Temperature Calculation, Projected Time And Date of Full Log
InterfaceUSB
Manufacturer Warranty Length1 yr.
Maximum Sampling Rate24 hrs.
Maximum Temperature Measured °c125°C
Maximum Temperature Measured °f257°F
Minimum Sampling Rate2 sec.
Minimum Temperature Measured °c-40°C
Minimum Temperature Measured °f-40°F
Number Of Batteries Required1
Number Of Records Stored32000
Overall Diameter0.79"
Overall Width3 5/8"
Parameters MeasuredTemperature°C, Temperature°F
Power SourceBattery
Resistance PropertiesCorrosion Resistant, Water Resistant
Software OptionsSoftware Included
Temperature Measured °c-40°C to 125°C
Temperature Measured °f-40°F to +257°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)17.78
HS code9025198080
Country of OriginUS

Product Details:

    • Special Features: MKT

Product Variants

ProductModelRelative Humidity RangePressureDigital ReadoutSoftware RequiredWaterproofHeightDiameterPressure RangePrice
MONARCH Temp Track-It Temperature Data Logger With Display | AC6VEB 36J804 Temp Track-It--YesYesNo1 4/25"2 1/4"-€112.53
MONARCH 6396-0103 Temperature Data Logger Without Display | AC6VEC 36J805 6396-0103--NoYesNo1 4/25"2 1/4"-€74.03
MONARCH 6396-0201 Temp/humidity Data Logger With Display | AC6VEE 36J807 6396-02010% rh to 100% rh-YesYesNo1 4/25"2 1/4"-€136.64
MONARCH RH Temp Track-It B Temp/humidity Data Logger With Out Display | AC6VEF 36J808 RH Temp Track-It B0% rh to 100% rh-NoYesNo1 4/25"2 1/4"-€126.25
MONARCH Pressure Track-It 150 Pressure/temperature Data Logger 150 Psi | AC6VEG 36J809 Pressure Track-It 150-150 psiNoYesYes-1.95"150 psi€584.40
MONARCH Pressure Track-It 350 Pressure/temperature Data Logger 350 Psi | AC6VEH 36J810 Pressure Track-It 350-350 psiNoYesYes-1.95"350 psi€584.40
MONARCH Pressure Track-It 550 Pressure/temperature Data Logger 550 Psi | AC6VEJ 36J811 Pressure Track-It 550-550 psiNoYesYes-1.95"550 psi€654.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONARCH Rugged Temp Track-It Temperature Data Logger With Stainless Steel Case
€256.01 /unit