Flat Shipping

Flat Shipping at €24.99 + VAT

MONARCH CC-11 Latching Carrying Case | AB3YPG 1WAD6

MONARCH CC-11 Latching Carrying Case

Item: AB3YPG Model: CC-11Cross Ref: 1WAD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatching Carrying Case
Height3 1/8"
Length9 1/2"
Width8 1/4"
Accessory TypeCarrying Case
Compatible With Manufacturer Model NumberCC-11, PLT200 Tachometer, PT99 Tachometer
FeaturesDie cut Foam Insert
IncludesDie-cut Foam Insert
Overall Height3 1/8"
Overall Length9 1/2"
Overall Width8 1/4"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)20.32
Ship length (cm)26.16
Ship width (cm)7.87
HS code4202999000
Country of OriginUS

Product Variants

ProductModelHeightPrice
MONARCH CC-7 Latching Carrying Case | AB3GQX 1TC40 CC-7-€173.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONARCH CC-11 Latching Carrying Case
€128.94 /unit