MOLINE BEARING 19111207 Flange Bearing, Spherical Roller, 2 7/16 Inch Bore, Cast Iron, Set Screws

Item: CT3TQF Model: 19111207Cross Ref: 60JP51
In Stock

Get it by Thursday, Jun 12

€1,115.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAir Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Circle Dia.6 3/4"
Bolt Hole Center-to-center4 25/32"
Bolt Size5/8"
Bore Dia.2.438"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A3 9/16"
Dimension B6 1/8"
Dimension C2 3/4"
Dimension D4 25/32"
Dimension E6 3/4"
Dimension F5/8"
Dimension H1"
Dimension J5 3/4"
Dimension L4"
Dimension N2 7/8"
Dynamic Load Capacity33300 lbf.
Expansion TypeExpansion
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Piloted Flange Housings Are Machined With Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring For Least Possible Friction
Flange Thickness1"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeSquare
IncludesExpansion M2000 Spherical Roller Bearing
Insert MaterialAlloy Steel
Insert TypeSpherical Roller
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Angular Misalignment1.5°
Max. Temp.205°F
Min. Temp.-40°F
Mount Hole Center-to-center Height4 25/32" , 4.781"
Mount Hole Center-to-center Length4 25/32" , 4.781"
Mount Hole Size5/8"
Mounting Bolt Size5/8"
Number Of Mounting Holes4
Overall Height6 1/8"
Overall Length6 1/8"
Overall Width3.562"
Rolling Element Rows2
Seal TypeContact, Triple Lip , Triple Lip
Shaft Locking TypeSet Screws
Static Radial Load Capacity41100 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeSpherical Roller
Bearing Material GradeGrade 52100
Bolt Circle Diameter6.75"
Bore Diameter2 7/16"
ClosureDouble Sealed
Maximum Misalignment Angle1.5°
Maximum Temperature205°F
Minimum Temperature-40°F
Number Of Mount Holes4

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)15.56
Ship length (cm)15.56
Ship width (cm)9.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19111207 Flange Bearing, Spherical Roller, 2 7/16 Inch Bore, Cast Iron, Set Screws
€1,115.10 /unit